Motion
11575

MARKAL
11575

HEAT SEAL STK
Mi Item #05330816
MFR #11575
Price$42.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
11575

HEAT SEAL STK
Mi Item #05330816
MFR #11575

Mfr description
011575 HEAT-SEAL STIK
  • Sealing temperature: up to 350°F (177°C)
  • Pressure: to 600 PSI (41 BAR)
  • Repair pinhole leaks and get refrigeration system running again without having to replace an entire appliance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.65/each

Specifications

Dimensions

  • Height
    4.875 in
  • Length
    0.625 in
  • Weight
    0.035 lbs
  • Width
    0.625 in

Details

  • Adhesive Material
    Epoxy Adhesive
  • Application
    Leaks
  • Epoxy Color
    Green
  • Harmonization Code
    3214905000
  • Work Time
    90 sec.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)