Motion
12110

MARKAL
12110

PIPETITE PST 1/2 PT BIC
Mi Item #05330819
MFR #12110
Price$30.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
12110

PIPETITE PST 1/2 PT BIC
Mi Item #05330819
MFR #12110

Mfr description
012110 PIPETITE PASTE 1/2 PT
  • Pressures: 2,600 PSI (177 BAR) for gas; 5,000 PSI (340 BAR) for liquid - See more at:
  • Sealing temperature: up to 400°F (204°C)
  • No V.O.C.’s
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.37/each

Specifications

Dimensions

  • Height
    4.625 in
  • Length
    2.5 in
  • Package Size
    1/2 pt (US)
  • Weight
    0.77 lbs
  • Width
    2.5 in

Details

  • Color
    White
  • Harmonization Code
    3214100010
  • Operating Temperature Range
    Maximum of +400 °F
  • Package Type
    Brush Top Cap
  • UPC_NO
    048615121109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)