Motion
22101

MARKAL
22101

LA-CO® Regular Flux Paste - Flux Form: Paste, Flux Type: Water-Soluble, 2 oz
Mi Item #05330827
MFR #22101
Price$5.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
22101

LA-CO® Regular Flux Paste - Flux Form: Paste, Flux Type: Water-Soluble, 2 oz
Mi Item #05330827
MFR #22101

Mfr description
022101 FLUX PASTE 2 OZ
  • Water-soluble paste won’t leave residue in water piping
  • Meets industry standard ASTM B813 and contains no zinc chloride to reduce corrosion concerns.
  • Non-acid, non-toxic, and lead-free to eliminate safety concerns
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.07/each

Specifications

Dimensions

  • Container Size
    2 oz

Details

  • Flux Form
    Paste
  • Flux Type
    Water-Soluble
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)