Motion
32898

MARKAL
32898

DTCTR VISU GLOW 8 OZ
Mi Item #05330847
MFR #32898
Price$13.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
32898

DTCTR VISU GLOW 8 OZ
Mi Item #05330847
MFR #32898

Mfr description
032898 VISU-GLOW LEAK DETECTOR 8 OZ
  • Temperature range: 15°F to 200°F (-9°C to 93°C)
  • Built-in dauber and high viscosity allow for easy application
  • Highly visible fluorescent color shows brightly, even in dimly lit places
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.33/each

Specifications

Dimensions

  • Container Size
    8 fl oz (US)
  • Height
    6 in
  • Length
    2 in
  • Weight
    0.61 lbs
  • Width
    2 in

Details

  • Color
    Fluorescent Green
  • Operating Temperature Range
    15 °F to 200 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)