Motion
41600

MARKAL
41600

SLCT STK
Mi Item #05330849
MFR #41600
Price$17.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
41600

SLCT STK
Mi Item #05330849
MFR #41600

Mfr description
041600 SLIC-TITE STIK, 1 1/4 OZ.
  • Pressures: 500 PSI (34 BAR) for gas; 5,000 PSI (340 BAR) for liquid
  • Sealing temperature: -50°F to 350°F (-46°C to 177°C)
  • Contains PTFE particles for greater sealing power
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.78/each

Specifications

Dimensions

  • Container Size
    1.25 oz
  • Height
    1 in
  • Length
    5.375 in
  • Weight
    0.105 lbs
  • Width
    1 in

Details

  • Harmonization Code
    3214100010
  • UPC_NO
    048615416007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)