Motion
42049
SLCT PST QT BIC
MI ITEM #05330851
MFR #42049
List Price$94.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLCT PST QT BIC
MI ITEM #05330851
MFR #42049

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.51/each for your price

Overview

Mfr description
042049 SLIC-TITE PASTE QT BRUSH-IN-CAP
  • Contains PTFE for greater sealing power
  • Pressures: 3,000 PSI (204 BAR) for gas; 10,000 PSI (680 BAR) for liquid
  • Sealing temperature: -50°F to 500°F (-46°C to 260°C)
  • Can be used on a variety of metals and plastic, eliminating the need for any other thread sealant
  • Washes off hands and clothes easily; quick and easy cleanup
  • Safe, non-toxic, non-drying
  • DO NOT USE ON OXYGEN SERVICE; USE OXYTITE PASTE OR SLIC-TITE PTFE TAPE
  • Made in U.S.A.

Specifications

  • Package Type
    Brush Top Cap
  • Package Size
    1 qt (US)
  • Color
    White
  • Harmonization Code
    3214100010
  • Weight
    3.33 lbs
  • Width
    5 in
  • Length
    5 in
  • Height
    5.25 in
  • Case Pack Width
    10.25 in
  • Case Pack Length
    15 in
  • Case Pack Height
    11.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought