Motion
44071

MARKAL
44071

TAPE PIPE THRD 1/2X260
Mi Item #05330853
MFR #44071
Price$1.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
44071

TAPE PIPE THRD 1/2X260
Mi Item #05330853
MFR #44071

Mfr description
044071 TAPE PIPE THREAD 1/2" X 260"
  • Pressure: to 10,000 PSI (690 BAR)
  • Sealing temperature: -450°F to 550°F (-268°C to 288°C)
  • 3 mils thick and made with PTFE for effective sealing power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.09/each

Specifications

Dimensions

  • Height
    0.75 in, 0.95
  • Length
    2.15, 2.25 in
  • Thickness
    3 mil
  • Weight
    0.02 lbs, 0.165
  • Width
    2.1, 2.25 in

Details

  • Case Pack Height
    5.625 in
  • Case Pack Length
    9.5 in
  • Case Pack Width
    13.75 in
  • Color
    White
  • Harmonization Code
    3920990000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)