Motion
44094

MARKAL
44094

TAPE SLCT 1/2 X 260 YEL
Mi Item #05330860
MFR #44094
Price$3.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
44094

TAPE SLCT 1/2 X 260 YEL
Mi Item #05330860
MFR #44094

Mfr description
044094 TAPE SLIC-TITE 1/2" X 260" YELLOW
  • Pressure: to 10,000 PSI (690 BAR)
  • Sealing temperature: -450°F to 500°F (-268°C to 260°C)
  • 3 mils thick and made with PTFE for greater sealing power
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.83/each

Specifications

Dimensions

  • Height
    0.75 in
  • Length
    2.25 in
  • Thickness
    3 mil
  • Weight
    0.035 lbs
  • Width
    2.25 in

Details

  • Application
    Pipe Sealing
  • Color
    Yellow
  • Harmonization Code
    3920990000
  • UPC_NO
    048615440941
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)