Motion
51420
TYRE MARQUE WHT
MI ITEM #05330876
MFR #51420
List Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TYRE MARQUE WHT
MI ITEM #05330876
MFR #51420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.83/each for your price

Overview

Mfr description
051420 TYRE MARQUE WHITE
  • Smooth marking on rough or dirty surfaces for bold, visible marks
  • Marks easily on wet or cold rubber surfaces
  • Marking range: -20°F to 130°F (-29°C to 54°C)
  • Made in U.S.A.

Specifications

  • Color
    White
  • Min Marking Temperature
    -20 °F
  • Max Marking Temperature
    +130 °F
  • UPC_NO
    048615514200
  • Harmonization Code
    9609900000
  • Weight
    0.04 lbs
  • Width
    0.63 in
  • Length
    0.63 in
  • Height
    4.63 in
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text