1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LA-CO IND INC, MARKAL
80420
PNTSTK ORIG B FN WHT / B 3/8 WHT
MI ITEM #
05330962
MFR #
80420
Price
$1.87
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Writing Instruments
Crayons
LA-CO IND INC, MARKAL 80420
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LA-CO IND INC, MARKAL
80420
PNTSTK ORIG B FN WHT / B 3/8 WHT
MI ITEM #
05330962
MFR #
80420
Mfr description
080420 B PAINTSTIK 3/8" WHITE
Real paint for long-lasting, highly visible marks
Superior marking on rough, rusty, or dirty surfaces
Solid paint marker eliminates replacement tips, sharpening or priming, increasing productivity
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.87
/each
Add to Cart
Specifications
Dimensions
Height
4.25 in
Length
0.5 in
Overall Diameter
3/8 in
Weight
0.035 lbs
Width
0.5 in
Details
Color
White
Country of Origin
US
Harmonization Code
9609900000
UPC_NO
048615804200
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items