Overview
Mfr description
080621 B-E PAINTSTIK YELLOW
- Soft solid paint for easier marking on rough or colder surfaces
- Marks withstand prolonged immersion in water for long mark life
- Easy-to-hold, recyclable paperboard holder protects Paintstik for maximum use
- Weather- and UV-resistant
- Marking range: -50°F to 150°F (-46°C to 66°C)
- Made in U.S.A.
Specifications
- ColorYellow
- Includes Pocket ClipPocket Clip Not Included
- UPC_NO048615806211
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data