Motion
082520
Markal® X-5® PAINTSTIK® Dual-purpose Marker for hot or cold surface - White, Pocket Clip Not Included
MI ITEM #05330992
MFR #082520
Price$2.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Markal® X-5® PAINTSTIK® Dual-purpose Marker for hot or cold surface - White, Pocket Clip Not Included
MI ITEM #05330992
MFR #082520

Mfr description
082520 HEAT STIK 150F-900F WHT
  • Dual-purpose paint crayon is ideal for use where temperatures vary rapidly from hot to cold
  • Unique marker is ideal for very rough surfaces like open-hearth ingots, forgings, and rough castings
  • Formulated for foundries and mills where extreme temperature change occurs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.15/each

Specifications

Dimensions

  • Height
    0.5 in
  • Length
    4.5 in
  • Weight
    0.035 lbs
  • Width
    0.5 in

Details

  • Color
    White
  • Country of Origin
    US
  • Harmonization Code
    9609900000
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Marker Type
    Paint
  • Maximum Temperature
    900 °F
  • Minimum Temperature
    150 °F
  • Surface Material
    Rough Castings | Ingots | Forgings
  • Temperature Range
    150 to 900 °F
  • UPC_NO
    048615825205

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)