Motion
85400

MARKAL
85400

Markal® 108 Metal Holder-Hex Shaped Markers - Color: Black
Mi Item #05331031
MFR #85400
Price$53.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
85400

Markal® 108 Metal Holder-Hex Shaped Markers - Color: Black
Mi Item #05331031
MFR #85400

Mfr description
085400 HOLDER 108
  • Heavy-Duty Metal Holder Helps Prevent Breakage
  • Reducing Costs; Push-Button Advancing Reduces Downtime for Increased Productivity; Comfortable Leather Wrist Strap Helps Prevent Dropping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.85/each

Specifications

Dimensions

  • Tip Size
    1/2 in

Details

  • Color
    Black
  • Surface Material
    Concrete, Wood, Rubber, Stone
  • Tip Style
    Hex
  • UPC_NO
    048615854007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)