Motion
85401

MARKAL
85401

Dual holder for lumber crayons and carpenter pencils - Color: Yellow
Mi Item #05331032
MFR #85401
Price$61.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
85401

Dual holder for lumber crayons and carpenter pencils - Color: Yellow
Mi Item #05331032
MFR #85401

Mfr description
085401 HOLDER 106
  • Dual design for easy use of two markers for quick marking on multiple surfaces
  • Easy-to-adjust locking rings securely hold markers
  • Bright yellow color makes for easy on-the-job identification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.57/each

Specifications

Dimensions

  • Length
    5 in

Details

  • Color
    Yellow
  • UPC_NO
    048615854014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)