Overview
Mfr description
085500 HOLDER 100
- Durable wooden holder protects the marker during use for long marking life.
- Adjustable metal ring secures marker in holder
- Designed for use with the following Markal hot surface solid paint markers: H®, HT®, HT-34®, HT-40®, J®, X-5®
- Length: 4" (10.2 cm)
- Made in U.S.A.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data