Motion
85700

MARKAL
85700

HOLDER 111
Mi Item #05331034
MFR #85700
Price$136.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
85700

HOLDER 111
Mi Item #05331034
MFR #85700

Mfr description
085700 HOLDER 111
  • Hot Surface Marking; Durable
  • Push-Button Metal Holder is Easy to Use
  • Even with Heavy-Duty Gloves
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.27/each

Specifications

Dimensions

  • Height
    0.625 in
  • Length
    0.625 in
  • Tip Size
    Extra Large
  • Weight
    0.11 lbs
  • Width
    10 in

Details

  • Color
    Black
  • Country of Origin
    US
  • Harmonization Code
    7608100030
  • Surface Material
    Metal, Rubber
  • UPC_NO
    048615857008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)