Motion
89250

MARKAL
89250

Markal® Certified Thermomelt® HEAT-STIK® Nuclear Pre-certified, Accurate Temperature Indicating Stick - Melting Temperature: 250 °F
Mi Item #05331133
MFR #89250
Price$19.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
89250

Markal® Certified Thermomelt® HEAT-STIK® Nuclear Pre-certified, Accurate Temperature Indicating Stick - Melting Temperature: 250 °F
Mi Item #05331133
MFR #89250

Mfr description
089250 THERMOMELT TEMPERATURE INDICATOR
  • Certified to meet the following U.S.A. and international specifications:
  • EDF PMUC
  • MIL - STD-2041D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.19/each

Specifications

Dimensions

  • Height
    0.625 in
  • Length
    0.625 in
  • Weight
    0.045 lbs

Details

  • Country of Origin
    US
  • Harmonization Code
    3822000002
  • Includes Pocket Clip
    Pocket Clip Included
  • Melting Temperature
    250 °F
  • Package Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)