Motion
96015
MKR CHINA BLU
MI ITEM #05331158
MFR #96015
Your Price$1.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MKR CHINA BLU
MI ITEM #05331158
MFR #96015

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1.63/each(List $2.67)

Overview

Mfr description
096015 CHINA MARKER BLUE
  • Low-cost, general purpose marker for smooth writing on most surfaces
  • Moisture-resistant marker, can be used effectively in most climates
  • No sharpening required; pull string and unwrap paper
  • High-visibility colors for instant identification

Specifications

  • Includes Eraser
    Eraser Not Included
  • Grip Style
    Round
  • Lead Color
    Blue
  • Barrel Color
    Blue
  • Package Quantity
    72 Per Box
  • UPC_NO
    048615960159
  • Weight
    0.015 lbs
  • Width
    6.5 in
  • Length
    0.375 in
  • Height
    0.375 in
  • Harmonization Code
    9609100000
  • Country of Origin
    KR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought