Motion
96241
TRADES-MARKER REFILLS YEL
MI ITEM #05331180
MFR #96241
List Price$2.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRADES-MARKER REFILLS YEL
MI ITEM #05331180
MFR #96241

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.50/each for your price

Overview

Mfr description
096241 TRADES-MARKER REFILLS YELLOW
  • Great for many surfaces including: smooth, rough, rusty, or dirty surfaces
  • Marks are rub- and weather-resistant, leaving a bold, permanent mark
  • Marker refills eliminate mess and paper waste of grease pencils, saving time and money
  • Holder maximizes complete use of marker
  • Durable plastic holder helps prevent breakage and keeps hands and clothing clean
  • Push-button advancing makes for easy, one-handed use.
  • Convenient clip allows for pocket storage and prevents rolling off work table
  • Multiple colors available for easy identification
  • Made in U.S.A.

Specifications

  • Color
    Yellow
  • Length
    1.25 in
  • Weight
    0.065 lbs
  • Width
    5.875 in
  • Height
    0.875 in
  • Harmonization Code
    9609200000
  • Country of Origin
    US
  • Case Pack Width
    7.75 in
  • Case Pack Length
    5.875 in
  • Case Pack Height
    5.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought