Motion
96572
DURA INK DRY ERASE MKR BLU
MI ITEM #05331194
MFR #96572
Your Price$2.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DURA INK DRY ERASE MKR BLU
MI ITEM #05331194
MFR #96572

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.42/each(List $4.85)

Overview

Mfr description
096572 DURA INK DRY-ERASE MARKER BLUE
  • Industrial-strength ink for temporary marking applications remove quickly and easily with dry rag, towel, or eraser
  • Marks will not ghost or leave a residue once removed from most non-porous surfaces
  • Durable nib will not spread or mush, and will not scratch painted surfaces
  • Durable clip-cap and plastic barrel will resist unnecessary wear and breakage

Specifications

  • Color
    Blue
  • Tip Size
    Medium
  • Package Quantity
    48
  • UPC_NO
    048615965727
  • Weight
    0.04 lbs
  • Width
    5.75 in
  • Length
    0.875 in
  • Height
    0.875 in
  • Harmonization Code
    9608200000
  • Country of Origin
    IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text