Motion
96573

MARKAL
96573

DURA INK DRY ERASE MKR GRN
Mi Item #05331195
MFR #96573
Price$2.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
96573

DURA INK DRY ERASE MKR GRN
Mi Item #05331195
MFR #96573

Mfr description
096573 DURA INK DRY-ERASE MARKER GREEN
  • Industrial-strength ink for temporary marking applications remove quickly and easily with dry rag, towel, or eraser
  • Marks will not ghost or leave a residue once removed from most non-porous surfaces
  • Durable nib will not spread or mush, and will not scratch painted surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.72/each

Specifications

Dimensions

  • Height
    0.875 in
  • Length
    0.875 in
  • Tip Size
    Medium
  • Weight
    0.04 lbs
  • Width
    5.75 in

Details

  • Color
    Green
  • Country of Origin
    IN
  • Harmonization Code
    9608200000
  • Package Quantity
    48
  • UPC_NO
    048615965734
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)