Motion
96623
AW PLST TAG MKR REG BLK
MI ITEM #05331196
MFR #96623
List Price$18.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AW PLST TAG MKR REG BLK
MI ITEM #05331196
MFR #96623

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.14/each for your price

Overview

Mfr description
096623 ALL-WEATHER PLASTIC TAG
  • Fast drying, non-smearing ink
  • UV light and weather resistant
  • Valve actuated nib, will not dry out like felt tip markers
  • Available in black and white colors
  • Made in the U.S.A

Specifications

  • Color
    Black
  • Includes Pocket Clip
    Pocket Clip Included
  • Harmonization Code
    9608200000
  • UPC_NO
    048615966236
  • Weight
    0.875 lbs
  • Width
    5.75 in
  • Length
    0.875 in
  • Height
    0.875 in
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought