Motion
96883
VAPM BLK CERTIFIED
MI ITEM #05331234
MFR #96883
Your Price$10.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VAPM BLK CERTIFIED
MI ITEM #05331234
MFR #96883

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$10.93/each(List $20.12)

Overview

Mfr description
096883 VALVE ACTION PAINT MARKER
  • Ideal for use on stainless steel or superalloys in industries that require prevention against corrosion, pitting, or degradation
  • Certified to meet the following U.S.A. and international specifications: EDF PMUC - MIL - STD-2041D - U.S. DOE RDT F-7-3T (expired) - U.S. Navy C3070
  • Engineered to meet: - <lt/> 200 ppm total halogens - <lt/> 250 ppm each low melting point metals

Specifications

  • Color
    Black
  • Includes Pocket Clip
    Pocket Clip Included
  • Harmonization Code
    9608200000
  • UPC_NO
    048615968834
  • Weight
    0.055 lbs
  • Width
    5.75 in
  • Length
    0.875 in
  • Height
    0.875 in
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought