1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LA-CO IND INC, MARKAL
96914
DURA INK 200 GREEN
MI ITEM #
05331241
MFR #
96914
Price
$6.67
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Writing Instruments
Markers
LA-CO IND INC, MARKAL 96914
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LA-CO IND INC, MARKAL
96914
DURA INK 200 GREEN
MI ITEM #
05331241
MFR #
96914
Mfr description
096914 DURA INK 200 PERMANENT INK GREEN
The versatile, broad chisel tip produces both extra-large or medium-sized marks
Industrial grade tip will not spread or mush
Jumbo ink supply for greater marking mileage
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6
.67
/each
Add to Cart
Specifications
Dimensions
Height
1 in
Length
6.25 in
Tip Size
Broad
Weight
0.1 lbs
Width
1 in
Details
Color
Green
Country of Origin
IN
Harmonization Code
9608200000
Includes Pocket Clip
Pocket Clip Not Included
UPC_NO
048615969145
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items