Motion
96934
MI ITEM #05331249
MFR #96934
List Price$9.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05331249
MFR #96934

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$9.33/each for your price

Overview

Mfr description
096934 PRO-LINE WP BLUE
  • Specially formulated paint resists running or spreading on wet or damp surfaces to leave permanent, highly-visible marks
  • Xylene-free formula for reduced user health risks
  • Low in V.O.C.'s and will not contribute to ground-level ozone
  • Metal barrel and fiber tip provide durability for longer marking life
  • Marking range: -50°F to 150°F (-46°C to 66°C)
  • Made in U.S.A.

Specifications

  • Color
    Blue
  • Tip Size
    Fiber
  • Includes Pocket Clip
    Pocket Clip Included
  • Harmonization Code
    9608200000
  • UPC_NO
    048615969343
  • Weight
    0.055 lbs
  • Width
    0.75 in
  • Length
    5.25 in
  • Height
    0.75 in
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought