Motion
97023

MARKAL
97023

TIP PRO WASH
Mi Item #05331264
MFR #97023
Price$1.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
97023

TIP PRO WASH
Mi Item #05331264
MFR #97023

Mfr description
097023 PRO-WASH REPLACEMENT TIPS
  • Replacement Tips will Extend the Life of the Marker by Maximizing the Paint or Ink Used When Marking on Very Rough
  • Rusty
  • or Dirty Surfaces; Valve-Actuated Replacement Tips Release Paint or Ink on Demand for Smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.54/each

Specifications

Dimensions

  • Tip Size
    Medium

Details

  • Case Pack Height
    2.25 in
  • Case Pack Length
    4.875 in
  • Case Pack Width
    2.875 in
  • Color
    White
  • Country of Origin
    US
  • Harmonization Code
    9608910000
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    0 °F
  • Package Quantity
    12
  • Surface Material
    Fabric, Glass, Metal, Plastic, Rubber
  • Tip Style
    Bullet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)