Motion
73414

MARKAL
73414

LA-CO® Premium Thread Cutting Oil - 1 gal, Jug
Mi Item #05331278
MFR #73414
Price$70.04/gl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
73414

LA-CO® Premium Thread Cutting Oil - 1 gal, Jug
Mi Item #05331278
MFR #73414

Mfr description
073414 CUTTING OIL GAL
  • Two cutting oils in one, eliminating the need for multiple cutting oils for low-speed and high-speed thread cutting
  • Combines the best properties of dark and light cutting oils with sulfur and other additives to provide superior heat protection for costly cutting dies
  • For use on many types of metals: steel, brass, copper, black iron, wrought iron, and galvanized iron
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.04/gl

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Height
    12 in
  • Length
    4.125 in
  • Weight
    8.45 lbs
  • Width
    7 in

Details

  • Container Type
    Jug
  • Country of Origin
    US
  • Features & Benefits
    • Two cutting oils in one, eliminating the need for multiple cutting oils for low-speed and high-speed thread cutting • Combines the best properties of dark and light cutting oils with sulfur and other additives to provide superior heat protection for costly cutting dies • For use on many types of metals: steel, brass, copper, black iron, wrought iron, and galvanized iron • Made in U.S.A.
  • Flash Point
    150 °C
  • Food Grade
    No
  • Harmonization Code
    2707991000
  • Oil Type
    Cutting Oil
  • Product Type
    Cutting & Threading Oils
  • UPC_NO
    048615734149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)