Motion
96107

MARKAL
96107

SLV STREAK RND HOLDER W/6 REFILLS CRD
Mi Item #05331306
MFR #96107
Price$26.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
96107

SLV STREAK RND HOLDER W/6 REFILLS CRD
Mi Item #05331306
MFR #96107

Mfr description
096107 SILVER-STREAK ROUND W REFILL
  • Highly visible marks illuminate when cutting or welding
  • Superior to soapstone in markability and durability; will not rub, burn or blow off surface
  • Marks on oily, wet or rusty metals, and will not scratch or abrade surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.04/each

Specifications

Dimensions

  • Height
    0.375 in
  • Length
    4.625 in
  • Weight
    0.07 lbs
  • Width
    9 in

Details

  • Color
    Silver
  • Country of Origin
    US
  • Harmonization Code
    9608404000
  • Includes Pocket Clip
    Pocket Clip Included
  • UPC_NO
    048615961071
  • Waterproof
    Waterproof
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)