Motion
11513
COOL GEL PT
MI ITEM #05331327
MFR #11513
Your Price$26.33/pt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOL GEL PT
MI ITEM #05331327
MFR #11513

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$26.33/pt(List $27.70)

Overview

Mfr description
011513 COOL GEL PT
  • Protects lead free valves during soldering
  • Reduces the threat of costly heat damage to rubber seals and gaskets
  • Protects components and materials during soldering to avoid heat damage
  • Protects painted and finished surfaces from discoloration due to torch heat
  • Unique gelled formula sticks to surfaces without dripping or running off
  • Clear, non-staining gel leaves no residue, eliminating cleanup
  • Safe, non-toxic, harmless to skin, and odorless
  • Made in U.S.A.

Specifications

  • Container Size
    1 pt (US)
  • Flux Type
    Gel
  • Weight
    1.24 lbs
  • Width
    5 in
  • Length
    2.75 in
  • Height
    10.25 in
  • Harmonization Code
    6806200000
  • Country of Origin
    US
  • Case Pack Width
    18.5 in
  • Case Pack Length
    12.5 in
  • Case Pack Height
    11.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text