Motion
23913

MARKAL
23913

FLUX MA LIQ QT
Mi Item #05331334
MFR #23913
Price$59.82/qt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
23913

FLUX MA LIQ QT
Mi Item #05331334
MFR #23913

Mfr description
023913 FLUX M-A LIQUID QT
  • Fast fluxing action for stainless steel and chrome
  • Contains no heavy metal chlorides, preventing potential flux damage
  • DO NOT USE ON POTABLE WATER TUBING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.82/qt

Specifications

Dimensions

  • Container Size
    1 pt (US)
  • Height
    8.75 in
  • Length
    3.5 in
  • Weight
    3.33 lbs
  • Width
    3.5 in

Details

  • Country of Origin
    US
  • Flux Form
    Liquid
  • Harmonization Code
    3810900000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)