Overview
Mfr description
078713 LUBRI JOINT QT
- FBC System Compatible
- Ideal for lubricating rubber gaskets, promoting proper expansion, and ensuring correct fit
- Suitable for all types of pipelines, including PVC and soil pipe, so only one brand of gasket lubricant is needed
- Non-bacterial, non-petroleum, no objectionable odor
- Can be applied to wet or dry surfaces, making preparation easy
- Will not deteriorate natural or synthetic rubber, plastic gasket, or cast iron pipe
- Made in U.S.A.
Specifications
- Container Size1 qt (US)
- ApplicationRubber Gaskets
- Features & Benefits• FBC System Compatible• Ideal for lubricating rubber gaskets, promoting proper expansion, and ensuring correct fit • Suitable for all types of pipelines, including PVC and soil pipe, so only one brand of gasket lubricant is needed • Non-bacterial, non-petroleum, no objectionable odor • Can be applied to wet or dry surfaces, making preparation easy• Will not deteriorate natural or synthetic rubber, plastic gasket, or cast iron pipe • Made in U.S.A.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data