Motion
CDNA2F40TN-600-D

SMC CORP OF AMERICA
CDNA2F40TN-600-D

CNA2 TIE ROD CYLINDER W/LOCK with 40 mm Bore Size
MI ITEM #05331418
MFR #CDNA2F40TN-600-D
List Price$576.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2F40TN-600-D

CNA2 TIE ROD CYLINDER W/LOCK with 40 mm Bore Size
MI ITEM #05331418
MFR #CDNA2F40TN-600-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$576.31/each for your price

Overview

Mfr description
CDNA2F40TN-600-D POWER LOCK CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Cushion Both Ends
  • Port Size
    1/4 NPT
  • Unlocking Port Size
    1/8 NPT
  • Options Included
    Magnetized, Switch Ready
  • Proof Pressure
    +218 psi
  • Operating Pressure Range
    +12 to +145 psi
  • Operating Temperature Range
    +15 to +140 °F
  • Overall Length
    815 mm
  • Overall Width
    100 mm
  • Overall Height
    71 mm
  • Port Thread Standard
    NPT
  • Magnet
    Built-in
  • Mounting Type
    Flange
  • Cylinder Type
    Metric
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +12 psi
  • Port Gender
    Female
  • Rod - Thread Size
    M14x1.5 Male ISO
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Series
    CNA2
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought