Motion
7211BEAMRSUCNB

NSK CORP, BEARING DIV
7211BEAMRSUCNB

Angular Contact Bearing - 55 mm Bore, Open
MI ITEM #05331459
MFR #7211BEAMRSUCNB
Price$363.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7211BEAMRSUCNB

Angular Contact Bearing - 55 mm Bore, Open
MI ITEM #05331459
MFR #7211BEAMRSUCNB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$363.67/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    100 mm
  • Overall Height
    21 mm
  • Overall Width  
    21 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7211BEAMRSUCNB BALL BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176783814
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176783814

Overview

Mfr description
7211BEAMRSUCNB BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text