Motion
7212BEAMRSUCNB

NSK CORP, BEARING DIV
7212BEAMRSUCNB

Angular Contact Bearing - 60 mm Bore, 110 mm OD, 22 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #05331460
MFR #7212BEAMRSUCNB
Price$418.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7212BEAMRSUCNB

Angular Contact Bearing - 60 mm Bore, 110 mm OD, 22 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #05331460
MFR #7212BEAMRSUCNB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$418.10/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    110 mm
  • Overall Height
    22 mm
  • Overall Width  
    22 mm
  • Weight
    1.744 lbs, 0.791 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7212BEAMRSUCNB BALL BRG
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176783821
  • Max Rpm
    7500 rpm
  • Maximum Operating RPM
    7500 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    64500 N, 14500.17 lbf
  • Radial Static Load Capacity
    45000 N, 10116.4 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176783821

Overview

Mfr description
7212BEAMRSUCNB BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text