Motion
7215BEAMRSUCNB

NSK CORP, BEARING DIV
7215BEAMRSUCNB

Angular Contact Bearing - 75 mm Bore, 130 mm OD, 25 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #05331463
MFR #7215BEAMRSUCNB
Price$597.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7215BEAMRSUCNB

Angular Contact Bearing - 75 mm Bore, 130 mm OD, 25 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #05331463
MFR #7215BEAMRSUCNB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$597.86/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    130 mm
  • Overall Height
    25 mm
  • Overall Width  
    25 mm
  • Weight
    2.601 lbs, 1.18 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7215BEAMRSUCNB BALL BRG
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176783036
  • Max Rpm
    6300 rpm
  • Maximum Operating RPM
    6300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    82500 N, 18546.7 lbf
  • Radial Static Load Capacity
    63500 N, 14275.4 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176783036

Overview

Mfr description
7215BEAMRSUCNB BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text