Motion
7216BEAMRSUCNB

NSK CORP, BEARING DIV
7216BEAMRSUCNB

Angular Contact Bearing - 80 mm Bore, 140 mm OD, 1.0236 in Width, Open
Mi Item #05331464
MFR #7216BEAMRSUCNB
Price$606.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7216BEAMRSUCNB

Angular Contact Bearing - 80 mm Bore, 140 mm OD, 1.0236 in Width, Open
Mi Item #05331464
MFR #7216BEAMRSUCNB

Mfr description
7216BEAMRSUCNB BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$606.63/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    140 mm
  • Overall Height
    26 mm
  • Overall Width  
    1.0236 in

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7216BEAMRSUCNB BALL BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176782947
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176782947
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)