Motion
7311BEAMRSUCNB

NSK CORP, BEARING DIV
7311BEAMRSUCNB

Angular Contact Bearing - 55 mm Bore, 120 mm OD, 29 mm Width, Open
Mi Item #05331472
MFR #7311BEAMRSUCNB
Price$327.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7311BEAMRSUCNB

Angular Contact Bearing - 55 mm Bore, 120 mm OD, 29 mm Width, Open
Mi Item #05331472
MFR #7311BEAMRSUCNB

Mfr description
7311BEAMRSUCNB BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$327.88/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    120 mm
  • Overall Height
    29 mm
  • Overall Width  
    29 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7311BEAMRSUCNB BALL BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176783135
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176783135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)