Motion
24136CAMK30E4
Spherical Roller Bearing - 180 mm ID, 300 mm OD, 118 mm Width, Tapered 1:30 Bore, Open, C0
MI ITEM #05331537
MFR #24136CAMK30E4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 180 mm ID, 300 mm OD, 118 mm Width, Tapered 1:30 Bore, Open, C0
MI ITEM #05331537
MFR #24136CAMK30E4

Mfr description
24136CAMK30E4 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    118 mm

Details

  • Bore Type
    Tapered 1:30
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176529955
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    241
  • UPC_NO
    029176529955

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)