Motion
6203-2RSLTN9/C3VT162

SKF
6203-2RSLTN9/C3VT162

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #05331551
MFR #6203-2RSLTN9/C3VT162
Price$33.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6203-2RSLTN9/C3VT162

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #05331551
MFR #6203-2RSLTN9/C3VT162

Mfr description
6203-2RSLTN9/C3 VT162
  • Single Row Deep Groove Ball Bearing, polyamide cage, C3 fit, 2 seals, w/special features
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.56/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    12 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.15 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Double Sealed
  • Description
    6203-2RSLTN9/C3 VT162
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, polyamide cage, C3 fit, 2 seals, w/special features
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6203-2RSLTN9/C3VT162 is a 17 mm bore radial/deep groove ball bearing with 40 mm OD, 12 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    6203-2RSLTN9/C3VT162
  • Manufacturer Upc Number
    7316571869544
  • Max Rpm
    38000 rpm
  • Operating Temperature Range
    -40 to 212 °F °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2237 lbf
  • Radial Static Load Capacity
    1068 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571869544
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)