Motion
2406-08-08-R.1875

BRENNAN INDUSTRIES INC
2406-08-08-R.1875

2406-08-08-R.1875 RESTRICTOR
MI ITEM #05331611
MFR #2406-08-08-R.1875
Price$56.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2406-08-08-R.1875

2406-08-08-R.1875 RESTRICTOR
MI ITEM #05331611
MFR #2406-08-08-R.1875

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$56.03/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC, Male JIC
  • End 1 Thread
    3/4-16 UNF
  • End 2 Style
    Female JIC, Male JIC
  • End 2 Thread
    3/4-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2406

Overview

Mfr description
2406-08-08-R.1875 RESTRICTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text