Motion
66252843190

NORTON ABRASIVES
66252843190

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 30 Grit, 13580 rpm
MI ITEM #05331676
MFR #66252843190
Your Price$7.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843190

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 30 Grit, 13580 rpm
MI ITEM #05331676
MFR #66252843190

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.47/each(List $9.34)

Overview

Mfr description
66252843190 BLUEFIRE FASTCUT TYPE 27

Specifications

  • Abrasive Material
    Zirconia Alumina
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Size
    7/8 in
  • Material
    Zirconia Alumina
  • Wheel Type
    Type 27
  • Grit Number
    30
  • Grade
    Extra Coarse
  • Max Rpm
    13580 rpm
  • UPC_NO
    66252843190
  • Package Quantity
    25
  • Arbor Hole Size
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text