Motion
66252843198

NORTON ABRASIVES
66252843198

BlueFire Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 30 Grit, 10185 rpm
Mi Item #05331680
MFR #66252843198
Price$13.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843198

BlueFire Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 30 Grit, 10185 rpm
Mi Item #05331680
MFR #66252843198

Mfr description
66252843198 BLUEFIRE FASTCUT TYPE 27
  • A blend of the most advanced zirconia alumina abrasive with premium aluminum oxide grain for 2-3 times the life of aluminum oxide wheels, up to 20 percent increase in performance and life over our former zirconia alumina wheels
  • 1/8 in. are designed to be used at a 90 degree angle for offhand cut-off, notching or cleaning pipes and weld beads
  • Reinforced for the most aggressive foundry applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.84/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Hole Thread Size
    5/8 in - 11
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Grade
    Extra Coarse Grit
  • Grit Number
    30
  • Material
    Zirconia Alumina
  • Max Rpm
    10185 rpm
  • Package Quantity
    20
  • UPC_NO
    66252843198
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)