Motion
66623399008

NORTON ABRASIVES
66623399008

Neon R766 Flap Disc - Type 27, 5 in Disc Diameter, 0.8750 in Center Hole, 40 Grit, 12000 rpm
Mi Item #05331686
MFR #66623399008
Price$10.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399008

Neon R766 Flap Disc - Type 27, 5 in Disc Diameter, 0.8750 in Center Hole, 40 Grit, 12000 rpm
Mi Item #05331686
MFR #66623399008

Mfr description
66623399008 NEON QUICK TRIM TYPE 27
  • Alternating aluminum oxide (green) and zirconia alumna (blue) flaps
  • Good-performing, economically priced, general-purpose
  • Standard flap density
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.40/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Good choice for coarse grit blending, Metal R828 Zirconia Alumina, and stock removal, deburring
  • Arbor Type
    Non-Threaded
  • Backing Material
    Fiberglass
  • Bonding Type
    Resin
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Flap Disc Type
    Type 27
  • For Use With
    Angle Grinder
  • Form Material
    Zirconia Alumina
  • Grit Number
    40
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66623399008
  • Max Rpm
    12000 rpm
  • Package Qty
    10
  • Package Quantity
    10
  • Series
    Metal R828
  • Substrate
    Fiberglass
  • Trimmable
    Not Trimmable
  • UPC_NO
    66623399008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)