Motion
66623399009

NORTON ABRASIVES
66623399009

Neon R766 Flap Disc - Type 27, 5 in Disc Diameter, 0.8750 in Center Hole, 60 Grit, 12000 rpm
Mi Item #05331687
MFR #66623399009
Price$10.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399009

Neon R766 Flap Disc - Type 27, 5 in Disc Diameter, 0.8750 in Center Hole, 60 Grit, 12000 rpm
Mi Item #05331687
MFR #66623399009

Mfr description
66623399009 NEON QUICK TRIM TYPE 27
  • Alternating aluminum oxide (green) and zirconia alumna (blue) flaps
  • Good-performing, economically priced, general-purpose
  • Standard flap density
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.40/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Backing Weight
    X Weight
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Blending, Deburring, Finishing, Professional Cleaning, Rust Removal
  • Arbor Type
    Non-Threaded
  • Backing Material
    Fiberglass
  • Bonding Type
    Resin
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Flap Disc Type
    Type 27
  • For Use With
    Right Angle Grinders
  • Form Material
    Poly Cotton
  • Grade
    Coarse
  • Grit Number
    60
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66623399009
  • Max Rpm
    12000 rpm
  • Package Qty
    10
  • Package Quantity
    10
  • Series
    Gemini
  • Substrate
    Fiberglass
  • UPC_NO
    66623399009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)