Motion
PP50.0A10C2B

GLOBAL FILTER CORP
PP50.0A10C2B

High Purity Pleated Cartridge - Polypropylene Filter Media, 50.00 µm, 10.00 in Long, 60 psid
MI ITEM #05331700
MFR #PP50.0A10C2B
Your Price$75.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GLOBAL FILTER CORP
PP50.0A10C2B

High Purity Pleated Cartridge - Polypropylene Filter Media, 50.00 µm, 10.00 in Long, 60 psid
MI ITEM #05331700
MFR #PP50.0A10C2B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$75.21/each(List $86.48)

Overview

Mfr description
PP50.0A10C2B FILTER 10" 50UM DOE BUNA

Specifications

  • Cartridge Type
    Pleated - Caged
  • Filter Media Membane Material
    Polypropylene
  • Micron Rating
    50.00 µm
  • Cartridge Length
    10.00 in
  • End Cap Style
    DOE Flat Gasket
  • Description Keyword
    Polypropylene Filter Media
  • End Cap Material
    Polypropylene
  • Manufacturer Catalog
  • Support Media Material
    Polypropylene
  • Center Core Material
    Polypropylene
  • Outer Support Netting Material
    Polypropylene
  • O Ring Gasket Material
    Buna
  • Retention
    Absolute
  • Differential Pressure
    60 psid
  • Change Out Pressure Differential
    35 psid
  • Maximum Temperature
    176 °F
  • Typical Applications
    Deionized Water, Fine Chemicals, Food & Beverage, Plating Chemicals, Process Water, R.O. Pre-Filtration, Wastewater

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought