Motion
7917A5TYNDULP4

NSK CORP, BEARING DIV
7917A5TYNDULP4

Angular Contact Bearing - 85 mm Bore, 120 mm OD, 18 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #05332024
MFR #7917A5TYNDULP4
Price$3,510.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7917A5TYNDULP4

Angular Contact Bearing - 85 mm Bore, 120 mm OD, 18 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #05332024
MFR #7917A5TYNDULP4

Mfr description
7917A5TYNDULP4 PREC. BRG PAIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,510.25/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    120 mm
  • Overall Height
    36 mm
  • Overall Width  
    18 mm
  • Weight
    2.535 lbs, 1.15 kg

Details

  • Ball Retainer Material
    TYN
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7917A5TYNDULP4 PREC. BRG PAIR
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176798023
  • Max Rpm
    14700 rpm
  • Maximum Operating RPM
    14700 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    75000.0 N, 16860.67 lbf
  • Radial Static Load Capacity
    77000 N, 17310.29 lbf
  • Series
    79
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176798023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)