Motion
7924CTRSULP4Y BEARING

NSK CORP, BEARING DIV
7924CTRSULP4Y BEARING

Angular Contact Bearing - 20 mm Bore, 165 mm OD, 22 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #05332025
MFR #7924CTRSULP4Y BEARING
Price$3,902.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7924CTRSULP4Y BEARING

Angular Contact Bearing - 20 mm Bore, 165 mm OD, 22 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #05332025
MFR #7924CTRSULP4Y BEARING

Mfr description
7924CTRSULP4Y BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,902.30/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    165 mm
  • Overall Height
    22 mm
  • Overall Width  
    22 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7924CTRSULP4Y BEARING
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176731068
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176731068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)