Motion
DSH601D

LIFT-ALL
DSH601D

1" 1500 LB HORIZONTAL DRUM HANDLING SLING
Mi Item #05332052
MFR #DSH601D
Price$270.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DSH601D

1" 1500 LB HORIZONTAL DRUM HANDLING SLING
Mi Item #05332052
MFR #DSH601D

Mfr description
DSH601D DRUM SLING
  • Strong 1″polyester webbing pulls drum hooks securely into rims at both ends of the drum during lift
  • One sling fits multiple size drums
  • Easy to disconnect
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.27/each

Specifications

Dimensions

  • Web Width  
    1 in
  • Weight
    3.292 lbs
  • Width
    1 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886885069
  • Material
    POLYESTER
  • Nominal Break Strength
    1500 lbs
  • Product Class
    3Q
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886274658
  • Vertical Capacity 90
    1500 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)