Motion
ASD330F-N01-07S-J

SMC CORP OF AMERICA
ASD330F-N01-07S-J

ASD330F-N01-07S-J DUAL SPEED CONTROL
Mi Item #05332071
MFR #ASD330F-N01-07S-J
Price$19.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASD330F-N01-07S-J

ASD330F-N01-07S-J DUAL SPEED CONTROL
Mi Item #05332071
MFR #ASD330F-N01-07S-J

Mfr description
ASD330F-N01-07S-J DUAL SPEED CONTROL
  • Dual speed controller with one-touch fitting
  • Enables bi-directional flow control
  • Unrestricted 360 tube mounting direction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.65/each

Specifications

Dimensions

  • Tube Outside Diameter
    0.2500 in, 6.35 mm
  • Tube Size
    1/4 in

Details

  • Piping Type
    Universal
  • Thread Standard
    NPT
  • Type
    Dual Speed Control
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)