Motion
E400-F03
Pipe Adapter - For Use With AC40, 3/8 BSPP Port
Mi Item #05332097
MFR #E400-F03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Adapter - For Use With AC40, 3/8 BSPP Port
Mi Item #05332097
MFR #E400-F03

Mfr description
E400-F03 PIPING ADAPTER
  • Piping adapter: M5 x 0.8, 1/8, 1/4, 3/8, 1/2, 3/4, 1"
  • Easy maintenance
  • Detach equipment without removing piping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    3/8 BSPP

Details

  • Accessory Type
    Pipe Adapter
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)